EXGJH Flexible Coupling, 1-1/2 x 36" Length, Explosionproof, Brass/Bronze

Item #: 260257

Cat #: EXGJH-536

UPC: 781381319508

Sign In or Register to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 1-1/2 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 1-1/2 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381319508, EXGJH-536

Specifications

Diameter: 1 1/2 in
Material: Bronze, Brass
Length: 36 in
Diameter: 1 1/2 in
Length: 36 in
Material: Bronze, Brass

Customer Reviews

No reviews for this product
(0)