Fiber Optic Fan-Out Kit, 12-fiber, 36"

Item #: 260246

Cat #: 49887-12L

UPC: 078477038727

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Fan-Out Kit, 12-fiber, 36 in

Overview

Fiber Optic Fan-Out Kit, 12-fiber, 36 in
36" Fiber Optic Fan-Out Kit, 12-fiber
Also known as: 078477038727, 49887-12L

Specifications

Length: 36 in
Type: Fan Out
Length: 36 in
Type: Fan Out

Customer Reviews

No reviews for this product
(0)