This product may not be available in all locations.
Soft Starter, ATS48, 210A, 690VAC, 200kW, 3PH, 200HP, Asynchronous
Item #: 260244
Cat #: ATS48C21Y
UPC: 785901982401
Sign In or Register to view pricing and more.
Documents & Guides
Soft Start, ATS48, 210 Amp, 200 kW, 690 Volt AC, 200 HP, Asynchronous
Overview
Soft Start, ATS48, 210 Amp, 200 kW, 690 Volt AC, 200 HP, Asynchronous
This Altistart 48 soft start/soft stop unit is a controller with 6 thyristors used for torque-controlled soft starting and stopping of three-phase asynchronous motors. It offers soft starting and deceleration functions along with machine and motor protection functions, as well as functions for communicating with control systems. It works at a rated supply voltage from 208V to 690V AC and up to 210A rating. Altistart 48 torque control enables starting without mechanical stress and smooth control of hydraulic transitions, with a single acceleration ramp making adjustments is quick and easy, whatever the load. It is suitable for motors with power rating up to 200hp (at 575V) / 200kW (at 690V) for standards applications and 150hp (at 575V) / 160kW (at 690V) for severe applications. It weighs 18.2kg and its dimensions are, 320mm wide, 380mm high, 265mm deep. It is designed for use in the most common applications for centrifugal machines, pumps, fans, compressors and conveyors, which are primarily to be found in the construction, food and beverage and chemical industries. It complies with IEC/EN 60947-4-2 standard and is certified CE, UL, CSA, DNV, C-Tick, GOST, CCC, NOM, SEPRO, and TCF. The Altistart 48 is connected directly to the Modbus bus via its RJ45 connector port, It can also be connected to Ethernet, Fipio, Profibus DP and DeviceNet networks via a module (bridge or gateway) to order separately. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. Altistart 48 delivers high performance with its Torque Control System (TCS) for controlled starting and deceleration, an easy integration in enclosures and control systems. This range provides also continual improvement of your machine operation by reducing mechanical or hydraulic stress and limiting energy loss and temperature rise, plus more.
Also known as: 785901982401, ATS48C21Y
Specifications
Type: | Soft Starter |
Volts AC: | 690 |
Amps: | 210 |
Horsepower: | 200 |
Wattage: | 200 kW |
Standards: | California Proposition 65 |
Type: | Soft Starter |
Amps: | 210 |
Wattage: | 200 kW |
Volts AC: | 690 |
Horsepower: | 200 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)