This product may not be available in all locations.
1
more
Soft Starter, ATS22, 140A, 600VAC, 3PH, 125HP, Asynchronous
Item #: 260236
Cat #: ATS22C14S6U
UPC: 785901826026
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Soft Starter, ATS22, 140 Amp, Control 110 Volt AC, Power 208/230 Volt AC, 40 Horse Power, 460 Volt AC, 100 Horse Power, 575 Volt AC, 125 Horse Power, Asynchronous
Overview
Soft Starter, ATS22, 140 Amp, Control 110 Volt AC, Power 208/230 Volt AC, 40 Horse Power, 460 Volt AC, 100 Horse Power, 575 Volt AC, 125 Horse Power, Asynchronous
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 140A, a rated power from 40HP to 125HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901826026, ATS22C14S6U
Specifications
Type: | Soft Starter |
Horsepower: | 125 |
Amps: | 140, 100, 40 |
Volts AC: | 230, 600, 208, 460 |
Standards: | California Proposition 65 |
Volts AC Control: | 100/110 |
Type: | Soft Starter |
Amps: | 140, 100, 40 |
Standards: | California Proposition 65 |
Horsepower: | 125 |
Volts AC: | 230, 600, 208, 460 |
Volts AC Control: | 100/110 |
Customer Reviews
No reviews for this product
(0)