Electronic F-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 260224

Cat #: MC70-1-F-UNNU

UPC: 797281210692

Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M139/M98/C130/C98
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M139/M98/C130/C98
Also known as: 797281210692, MC70-1-F-UNNU

Specifications

Type: Pulse Start, Electronic
Wattage: 70
ANSI Code: M98, M139, C130, C98
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
ANSI Code: M98, M139, C130, C98
Volts AC Range: 120 - 277
Wattage: 70
Light Technology: HID

Customer Reviews

No reviews for this product
(0)