
1/2" Hub, GR Type Conduit Outlet Box
Item #: 260220
Cat #: GRE50
UPC: 781381437554
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (1) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (1) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437554, GRE50
Specifications
Material: | Malleable Iron, Aluminum |
Diameter: | 1/2 in |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron, Aluminum |
Cubic Inches: | 18 in³ |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)