Power Supply, Redundant, 85 - 265VAC Input, 120/240VAC Output, 75W

Item #: 26021

Cat #: 1756-PA75R

UPC: 612598274222

Sign In or Register to view pricing and more.
Power Supply, Redundant, ControlLogix, 85 - 265 Volt AC Input, 120/240 Volt AC Output, 20 Amp, 75 Watt

Overview

Power Supply, Redundant, ControlLogix, 85 - 265 Volt AC Input, 120/240 Volt AC Output, 20 Amp, 75 Watt
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PA75R from Rockwell Automation® is a redundant, ControlLogix AC power supply. It is 85-265 V AC input and 5 V at 13 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598274222, 1756-PA75R

Specifications

Type: Redundant, Power Supply
Mounting: Chassis
Wattage: 75
Volts AC: 120, 240
Amps: 20
Family / Style: 1756
Type: Redundant, Power Supply
Wattage: 75
Amps: 20
Mounting: Chassis
Volts AC: 120, 240
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)