Electronic Dimming Ballast, Fluorescent, 1-Lamp, 32W, 120-277V

Item #: 260206

Cat #: IZT132SC35I

UPC: 781087027790

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F17T8/F25T8/F32T8

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F17T8/F25T8/F32T8
Also known as: 781087027790, IZT132SC35I

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)