![Conduit Outlet Box, Type GRC, (2) 1-1/4" Hubs, Aluminum Conduit Outlet Box, Type GRC, (2) 1-1/4" Hubs, Aluminum](https://rexel-cdn.com/products/image.jpg?i=A239A4E2-D442-468F-B31F-095F9F26871D&f=420)
Conduit Outlet Box, Type GRC, (2) 1-1/4" Hubs, Aluminum
Item #: 260204
Cat #: GRC125-A
UPC: 781381437103
Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437103, GRC125-A
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Cubic Inches: | 18 in³ |
Diameter: | 1 1/4 in |
Cubic Inches: | 18 in³ |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)