Sign In or Register to view pricing and more.
Documents & Guides
Cast Hub Device Box Cover, Type Flat, Device Type (1) Double Pushbutton Switch, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Pull Box for Conductor
Overview
Cast Hub Device Box Cover, Type Flat, Device Type (1) Double Pushbutton Switch, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Pull Box for Conductor
Also known as: 781381347556, FSK-1PB
Specifications
Customer Reviews
No reviews for this product
(0)