6 AWG MTW Stranded Copper, Black, 500' Reel

Item #: 260140

Cat #: MTW6STR464BLK500RL

UPC: 980130314003

Documents & Guides
6 AWG MTW Stranded(19) Copper, Black, 600V, Machine Tool Wire, 500 Foot Reel, 4/64" Insulation Thickness
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG MTW Stranded(19) Copper, Black, 600V, Machine Tool Wire, 500 Foot Reel, 4/64" Insulation Thickness
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130314003, MTW6STR464BLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)