Conduit Outlet Box, Type: GRX, (4) 1" Hubs, Aluminum

Item #: 260136

Cat #: GRX100-A

UPC: 781381446907

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88 Inch Opening, 18 Cubic Inches and (4) 1Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88 Inch Opening, 18 Cubic Inches and (4) 1Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381446907, GRX100-A

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 1 in
Cubic Inches: 18 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)