Conduit Outlet Box, Type: GRUSE, (3) 3/4" Hubs, Malleable Iron

Item #: 260130

Cat #: GRUSE75

UPC: 781381446259

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRU Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.25 Inch Opening, (3) 3/4 Inch Threaded Universal Openings. For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRU Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.25 Inch Opening, (3) 3/4 Inch Threaded Universal Openings. For Use with Threaded Metal Conduit.
Also known as: 781381446259, GRUSE75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 19 in³
Material: Malleable Iron
Cubic Inches: 19 in³
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)