This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 12.5), Size 1 (FLA 12.6)
Item #: 26012
Cat #: W54
UPC: 781180154294
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 12.5), Size 1 (Full Load Amps 12.6) *** See Document Below for Other Amperages ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 12.5), Size 1 (Full Load Amps 12.6) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154294, W54
Specifications
Size: | 1 |
Mounting: | Overload Relay |
Amps Range: | 12.700 - 13.900 |
Size: | 1 |
Amps Range: | 12.700 - 13.900 |
Mounting: | Overload Relay |
Customer Reviews
No reviews for this product
(0)