High Speed NPT Portable Pipe Threading Dies, 3/4"

Item #: 2601013

Cat #: 48-36-1108

UPC: 045242608720

Documents & Guides
High Speed NPT Portable Pipe Threading Dies, 3/4 Inch, Replacement Pipe Dies For: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads, Includes 1 Matched Set of 4 High-Speed NPT Dies
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Speed NPT Portable Pipe Threading Dies, 3/4 Inch, Replacement Pipe Dies For: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads, Includes 1 Matched Set of 4 High-Speed NPT Dies
Our Milwaukee Portable Pipe Threading Dies are replacements for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Stamped size, type and alignment numbers for easy identification and installation.
Also known as: 045242608720, 48-36-1108

Specifications

Material: Aluminum Alloy
Size: 3/4 in
Material: Aluminum Alloy
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)