Conduit Outlet Box, Type, GRU, (5) 1" Hubs, Aluminum

Item #: 260100

Cat #: GRU100-A

UPC: 781381117111

Sign In or Register to view pricing and more.
Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRJS Hub Type. Includes: Internal Ground Screw and O-Ring, Externally Threaded Aluminum Surface Cover with 3.38" Opening, (3) Close-up Plugs and (5) 1" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRJS Hub Type. Includes: Internal Ground Screw and O-Ring, Externally Threaded Aluminum Surface Cover with 3.38" Opening, (3) Close-up Plugs and (5) 1" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381117111, GRU100-A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)