Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 18 x 18 x 8"

Item #: 260088

Cat #: XCE-181808-N4

UPC: 781063167984

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 18 x 18 x 8 Inch, Material: Steel

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 18 x 18 x 8 Inch, Material: Steel
Also known as: 781063167984, XCE-181808-N4

Specifications

Size: 18 x 18 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 18 x 18 x 8 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)