This product may not be available in all locations.
2
more
Safety Switch, Non-Fused, Double Throw, 200A, 600VAC, 3P, NEMA 4/4X/5
Item #: 260049
Cat #: 82344DS
UPC: 785901017615
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, Double Throw, 200 Amp, 600 Volt AC, 3-Pole, Switched Neutral, NEMA 4/4X/5, Stainless Steeel
Overview
Safety Switch, Non-Fused, Double Throw, 200 Amp, 600 Volt AC, 3-Pole, Switched Neutral, NEMA 4/4X/5, Stainless Steeel
Also known as: 785901017615, 82344DS
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 4, NEMA 5 |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4, NEMA 5 |
Poles: | 3 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)