2" J-Hook Wide/Ret - Batwing Clip

Item #: 2600480

Cat #: CJ32HW

UPC: 800388472662

Documents & Guides
2" J-Hook Wide/Ret - Batwing Clip
Sign In or Register to view pricing and more.

No associated products found.

Overview

2" J-Hook Wide/Ret - Batwing Clip
CJH Series J-Hooks Have A Wider Base And Provides Optimal Support For Electrical And High-Performance Data Cables, Including CAT 5e, CAT 5, CAT 6A, CAT 7 And Fiber Optic, Smooth Edges Of CJH Series J-Hooks Reduces Pressure Points For Ultimate Cable Protections, Plenum Safe
Also known as: 800388472662, CJ32HW

Specifications

Size: 2 in
Material: Pre-Galvanized Steel
Size: 2 in
Material: Pre-Galvanized Steel

Customer Reviews

No reviews for this product
(0)