Power Supply, Redundant, 19.2 - 32VDC Input, 24VDC Output, 30A, 75W

Item #: 26003

Cat #: 1756-PB75R

UPC: 612598274246

Sign In or Register to view pricing and more.
Power Supply, Redundant, ControlLogix, 19.2 - 32 Volt DC Input, 24 Volt DC Output, 30 Amp, 110 Watt

Overview

Power Supply, Redundant, ControlLogix, 19.2 - 32 Volt DC Input, 24 Volt DC Output, 30 Amp, 110 Watt
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PB75R from Rockwell Automation® is a redundant, ControlLogix DC power supply. It is 19-32 V DC input and 5 V at 13 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598274246, 1756-PB75R

Specifications

Type: Redundant, Power Supply
Mounting: Chassis
Volts DC: 24
Wattage: 110
Amps: 30
Family / Style: 1756
Volts DC Range: 19.200 - 32
Type: Redundant, Power Supply
Volts DC: 24
Amps: 30
Volts DC Range: 19.200 - 32
Mounting: Chassis
Wattage: 110
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)