Sectional Wallplate, Phone/Cable Split Plate, Nylon, Ivory

Item #: 260009

Cat #: N751-I

UPC: 078477790526

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 Inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

Overview

1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 Inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang .625-Inch, Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, Ivory
Also known as: 078477790526, N751-I, horizontal split cover, Split Cover

Specifications

Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Type: Telephone Cable
Mounting: Box
Gangs: 1
Type: Telephone Cable
Material: Thermoplastic, Nylon
Color: Ivory

Customer Reviews

No reviews for this product
(0)