Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 12 x 8 x 6"

Item #: 260007

Cat #: XCE-121806-N4

UPC: 781063165355

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 12 x 8 x 6 Inch, Material: Steel

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 12 x 8 x 6 Inch, Material: Steel
Also known as: 781063165355, XCE-121806-N4

Specifications

Material: Steel
Size: 12 x 8 x 6 in
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 12 x 8 x 6 in

Customer Reviews

No reviews for this product
(0)