Conduit Outlet Box, Type GRT, (3) 2" Hubs, Aluminum

Item #: 259998

Cat #: GRT200-A

UPC: 781381117074

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (3) 2" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 76 Cubic Inches and (3) 2" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381117074, GRT200-A

Specifications

Diameter: 2 in
Material: Aluminum
Cubic Inches: 76 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 2 in
Cubic Inches: 76 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)