Transformer, 50VA, 1P, 120x240V - 12/24, Buck-Boost

Item #: 259991

Cat #: 50SV43A

UPC: 785901876014

Sign In or Register to view pricing and more.
50 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

50 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901876014, 50SV43A

Specifications

Volt Amps: 50
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)