This product has been discontinued.
100A, 100:0.1A, Solid Core, Current Transformer
Item #: 259985
Cat #: CDE01-L11
UPC: 078477547274
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, Solid Core, Sub-Metering Current Transformer, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue. For use with any 100 Amp Meter.
Overview
100 Amp, Solid Core, Sub-Metering Current Transformer, 100:0.1A, Opening Dimensions: 0.67". Includes: (1) Blue. For use with any 100 Amp Meter.
Sub-Metering Current Transformer, 100A, 100:0.1A, 0.67-Inch, Blue
Also known as: 078477547274, CDE01-L11
Specifications
Type: | Current Transformer, Solid Core |
Amps: | 100 |
Phase: | 1 |
Type: | Current Transformer, Solid Core |
Phase: | 1 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)