This product may not be available in all locations.
2
more

Transformer, Dry Type, Export, 3KVA, Multi Tap, NEMA 3R
Item #: 259983
Cat #: 3S67FIS
UPC: 785901015529
Documents & Guides
Transformer, Dry Type, Export, 3KVA, 190/200/208/220/380/400/415/440 - 110/220, 200/208/230/400/415/460 - 115/230, 208/240/415/480 - 120/240, NEMA 3R, 1PH
Sign In or Register to view pricing and more.
Appleton
737DT3T15 Cable Gland Reducer, NPT to NPT, 1 x 1/2 Inch, Nickel Plated Brass
Item #: 253619
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, Export, 3KVA, 190/200/208/220/380/400/415/440 - 110/220, 200/208/230/400/415/460 - 115/230, 208/240/415/480 - 120/240, NEMA 3R, 1PH
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 3 KVA. This transformer has a primary voltage of 190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480 V, and a secondary voltage of 110/220, 115/230, 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 16.75 in (H), 11.5 in (W), 11 in (D). This product complys to UL & CSA standards.
Also known as: 785901015529, 3S67FIS
Specifications
Phase: | 1 |
Volt Amps: | 3kVA |
Secondary Voltage: | 110/220 |
Primary Voltage: | 190/200/208/220, 280/400/416/440 |
Phase: | 1 |
Secondary Voltage: | 110/220 |
Volt Amps: | 3kVA |
Primary Voltage: | 190/200/208/220, 280/400/416/440 |
Customer Reviews
No reviews for this product
(0)