This product may not be available in all locations.
2
more
Transformer, Dry Type, 3KVA, 600VAC x 120/240VAC, NEMA 3R
Item #: 259975
Cat #: 3S4F
UPC: 785901359548
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 3KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Overview
Transformer, Dry Type, 3KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901359548, 3S4F
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 600 |
Volt Amps: | 3kVA |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Primary Voltage: | 600 |
Secondary Voltage: | 120/240 |
Type: | Dry Type Transformer |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)