This product may not be available in all locations.
2
more
Transformer, Dry Type, 3kVA, 240/480V Primary, 120/240V Secondary
Item #: 259967
Cat #: 3S40F
UPC: 785901359432
Documents & Guides
Transformer, Dry Type, 3 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-TayMac
MX3200 Weatherproof In-Use Cover, 1-Gang, Universal, Vertical, Aluminum, Gray
Item #: 100541
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 3 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 3 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 10.5 in (H), 8.62 in (W), 6.5 in (D). This product complies to UL & CSA standards.
Also known as: 785901359432, 3S40F
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Volt Amps: | 3kVA |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Dry Type Transformer |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)