Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4", Aluminum

Item #: 259961

Cat #: XCE-060804-N4

UPC: 781063142448

Sign In or Register to view pricing and more.
Documents & Guides
Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4 Inch, Aluminum

Overview

Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4 Inch, Aluminum
Adalet can provide UL Listed control panels and junction boxes built to meet the requirements of Underwriter’s Laboratories’ NNNY hazardous location panel program. Our experienced staff of engineers and designers will assist throughout the process as we work with you to design, manufacture, wire, and certify these panels to meet your precise specifications. These panels are built utilizing our XCE and XIFC enclosures populated with a nearly limitless list of UL-marked devices sourced from leading control manufacturers. 
Also known as: 781063142448, XCE-060804-N4

Specifications

Depth: 4 in
Width: 8 in
Height: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 7, NEMA 9
Depth: 4 in
Height: 6 in
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 7, NEMA 9
Width: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)