Conduit Body Gasket, Solid Type, Diameter 6", Neoprene

Item #: 259958

Cat #: GK600-SN

UPC: 781381435901

Sign In or Register to view pricing and more.
Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 6 Inch, Neoprene

Overview

Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 6 Inch, Neoprene
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381435901, GK600-SN

Specifications

Material: Neoprene
Diameter: 6 in
Family / Style: Form 35
Material: Neoprene
Family / Style: Form 35
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)