Safety Mat, 1000 x 1000mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 25995

Cat #: 440F-M2020BYNN

UPC: 611320469448

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 1000 mm x 1000 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 1000 mm x 1000 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 611320469448, 440F-M2020BYNN

Specifications

Length: 1000 mm
Type: Safety Mat
Width: 1000 mm
Volts DC Range: 19.200 - 28.800
Length: 1000 mm
Width: 1000 mm
Type: Safety Mat
Volts DC Range: 19.200 - 28.800

Customer Reviews

No reviews for this product
(0)