Transformer, Dry Type, 2KVA, 600VAC x 120/240VAC, NEMA 3R

Item #: 259923

Cat #: 2S51F

UPC: 785901020356

Sign In or Register to view pricing and more.
Transformer, Dry Type, 2KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 2KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901020356, 2S51F

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)