Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 12.6), Size 1 (FLA 13.7)

Item #: 25990

Cat #: W55

UPC: 781180154324

Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 13.6), Size 1 (Full Load Amps 13.7), Size 2 (Full Load Amps 13.8) *** See Document Below for Other Amperages ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 13.6), Size 1 (Full Load Amps 13.7), Size 2 (Full Load Amps 13.8) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154324, W55

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 14
Type: Heater Element, W, Manual
Poles: 1
IP/NEMA Rating: NEMA 1
Amps: 14

Customer Reviews

No reviews for this product
(0)