Contact Block, Pendant, Control Station, 3 Pushbuttons, 5A, 600VAC

Item #: 25989

Cat #: 9001BOC359

UPC: 78590149169

Sign In or Register to view pricing and more.
Contact Block, Pendant, Control Station, Harmony, 3 Pushbuttons, 5 Amp, 600 Volt AC

Overview

Contact Block, Pendant, Control Station, Harmony, 3 Pushbuttons, 5 Amp, 600 Volt AC
Also known as: 78590149169, 9001BOC359

Specifications

Type: Contact Block, Pendant, Control Station
Size: 30 mm
Amps: 5
Mounting: Device
Volts AC: 600
Standards: California Proposition 65
Type: Contact Block, Pendant, Control Station
Amps: 5
Volts AC: 600
Size: 30 mm
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)