Grounding Bushing, 1/2", Threadless, Insulated, Malleable Iron

Item #: 259876

Cat #: GIB-50LS-4AC

UPC: 781381091367

Documents & Guides
Insulated Grounding Bushing with Aluminum Lay-in-Lug, Trade Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc Electroplated Body, Tin Plated Lug, Temperature Rating: 150 Deg C, Dimensions: 0.44 Inch Height x 1.19 Inch Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.19 Inch, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use with Rigid/IMC Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Grounding Bushing with Aluminum Lay-in-Lug, Trade Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc Electroplated Body, Tin Plated Lug, Temperature Rating: 150 Deg C, Dimensions: 0.44 Inch Height x 1.19 Inch Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.19 Inch, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use with Rigid/IMC Conduit.
Also known as: 781381091367, GIB-50LS-4AC

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in