Transformer, Dry Type, 15KVA, 480VAC x 120/240VAC, NEMA 3R

Item #: 259873

Cat #: 15T75F

UPC: 785901358053

Sign In or Register to view pricing and more.
Transformer, Dry Type, 15KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 15KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901358053, 15T75F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)