Sign In or Register to view pricing and more.
Documents & Guides
Copper Butt Splice, Tin-Plated Copper, Standard Barrel, 6 AWG Cable
Overview
Copper Butt Splice, Tin-Plated Copper, Standard Barrel, 6 AWG Cable
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 07498390305, SCS6-L
Specifications
Color: | Blue |
Material: | Copper |
Allowable Gauge Range: | 6 |
Color: | Blue |
Allowable Gauge Range: | 6 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)