Medium Base Lampholder, HID/Incandescent

Item #: 259829
Cat #: 70048-500
UPC: 078477096093
Sign In or Register to view pricing and more.
Documents & Guides
Medium Base Lampholder, 5 KV Pulse Rated, Quick-Connect Tabs, Designed for Multiple Incandescent & HID Applications

Overview

Medium Base Lampholder, 5 KV Pulse Rated, Quick-Connect Tabs, Designed for Multiple Incandescent & HID Applications
Hid Lampholder, Medium Base, 5KV Pulse Rated, 660W-600V, Keyless, Unglazed, With Two 0.187 Quick Connect Tabs, Brass Nickel Plated Screw Shell, Center Contact Stamped Ul - White
Also known as: 078477096093, 70048-500

Specifications

Base: Medium Screw (E26)
Color: White
Material: Porcelain
Type: Lampholder
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Material: Porcelain
Light Technology: HID, Incandescent
Color: White
Type: Lampholder

Customer Reviews

No reviews for this product
(0)