16 AWG MTW Stranded Copper, Gray/Red Stripe, 500'

Item #: 259791

Cat #: MTW16STR264GRYRED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW Stranded Copper, Gray/Red Stripe, 500 foot Spool

Overview

16 AWG MTW Stranded Copper, Gray/Red Stripe, 500 foot Spool
Also known as: MTW16STR264GRYRED500RL

Specifications

Color: Gray/Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Gray/Red
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)