Decora Switch, 15A, 120/277V, Maintained, 1-Pole, Double Throw, Light Almond

Item #: 259772

Cat #: 5685-2T

UPC: 078477271162

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Plus Rocker Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond

Overview

15 Amp, 120/277 Volt, Decora Plus Rocker Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271162, 5685-2T

Specifications

Color: Light Almond
Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Type: Commercial Grade, Double Throw, Maintained, Rocker Switch, Self-Grounding, Decora
Poles: 1

Customer Reviews

No reviews for this product
(0)