COMBO STARTER 600VAC 45A NEMA

Item #: 259733

Cat #: 8539SDG5V02S

UPC: 785901714453

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,120VAC@60Hz - 110VAC@50Hz,2,3,25 hp 460 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,thermal magnetic circuit breaker 70 A,without

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,120VAC@60Hz - 110VAC@50Hz,2,3,25 hp 460 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,thermal magnetic circuit breaker 70 A,without
Also known as: 785901714453, 8539SDG5V02S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)