Safety Mat, 1000 x 1250mm, Yellow, 2 x 4.5m x 2-wire Cables

Item #: 25973

Cat #: 440F-M2025BYNN

UPC: 611320469462

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 1000 mm x 1250 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 1000 mm x 1250 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 611320469462, 440F-M2025BYNN

Specifications

Size: 1000 x 1250 mm
Type: Safety Mat
Length: 4.500 m
Color: Yellow
Size: 1000 x 1250 mm
Length: 4.500 m
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)