Legend Plate, Pendant Station, Yellow, Black Text, BRIDGE: NORTH-SOUTH

Item #: 25971

Cat #: 9001SKN207

UPC: 78590152839

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: NORTH - SOUTH, 30 mm

Overview

Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: NORTH - SOUTH, 30 mm
Also known as: 78590152839, 9001SKN207

Specifications

Mounting: Direct
Type: Legend Plate, Pendant Station, BRIDGE:NORTH-SOUTH
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Yellow
Mounting: Direct
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Pendant Station, BRIDGE:NORTH-SOUTH
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)