Phone/Cable Wallplate, 1-Gang, .406" Hole, Ivory Nylon

Item #: 259638

Cat #: 80718-I

UPC: 078477494103

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang 0.406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, Ivory
Also known as: 078477494103, 80718-I

Specifications

Type: Cable, Telephone
Size: Standard
Material: Thermoplastic
Gangs: 1
Color: Ivory
Type: Cable, Telephone
Material: Thermoplastic
Color: Ivory
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)