15A, 120V, 6 Outlet Power Strip, 15ft Cord

Item #: 259589

Cat #: 5100-S15

UPC: 078477840337

120 Volt, 15 Amp ,Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 15 Feet 14-3 SJT Cord Length, Plastic Housing - Beige.
Sign In or Register to view pricing and more.

No associated products found.

Overview

120 Volt, 15 Amp ,Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 15 Feet 14-3 SJT Cord Length, Plastic Housing - Beige.
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip with Switch, General Duty, 15-Ft, Beige
Also known as: 078477840337, 5100-S15

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: Beige
Length: 15 ft
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: Beige

Customer Reviews

No reviews for this product
(0)