TRANSFORMER DRY 1PH .5KVA 600V-120/240V

Item #: 259577

Cat #: 500SV51B

UPC: 785901020394

Sign In or Register to view pricing and more.
TRANSFORMER DRY 1PH .5KVA 600V-120/240V

Overview

TRANSFORMER DRY 1PH .5KVA 600V-120/240V
Also known as: 785901020394, 500SV51B

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 600
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 500
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)