Safety Mat, Perimeter Trim, 500 x 1000mm

Item #: 25957

Cat #: 440F-T1020

UPC: 611320469493

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Perimeter Trim Kit, for 500 mm x 1000 mm Mat

Overview

Safety Mat, GuardMaster, Perimeter Trim Kit, for 500 mm x 1000 mm Mat
Also known as: 611320469493, 440F-T1020

Specifications

Type: Perimeter Trim, Safety Mat
Size: 500 x 1000 mm
Type: Perimeter Trim, Safety Mat
Size: 500 x 1000 mm

Customer Reviews

No reviews for this product
(0)