Pendant Station, Legend Plate, 2 Position, HOIST, UP-DOWN

Item #: 25954

Cat #: 9001SKN201

UPC: 78590152829

Sign In or Register to view pricing and more.
Pendant Station, Legend Plate, 2 Position, HOIST, UP-DOWN

Overview

Pendant Station, Legend Plate, 2 Position, HOIST, UP-DOWN
Also known as: 78590152829, 9001SKN201

Specifications

Type: Legend Plate, Pendant Station
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Pendant Station
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)