Single U Eye, Split Rod Mesh, 0.620" - 0.740"

Item #: 259523

Cat #: L9632

UPC: 078477971642

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.620 Inch - 0.740 Inch, Mesh Length: 9 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Rod Mesh, Standard Duty, Cable Diameter Range: 0.620 Inch - 0.740 Inch, Mesh Length: 9 Inch.
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter
Also known as: 078477971642, L9632

Specifications

Material: Bronze
Length: 9 in
Diameter Range: 0.620 - 0.740 in
Material: Bronze
Diameter Range: 0.620 - 0.740 in
Length: 9 in

Customer Reviews

No reviews for this product
(0)