2/0 Copper Strand Welding Cable, 1000 Foot Reel

Item #: 259512

Cat #: WELD2/0K1000RL

UPC:

Documents & Guides
2/0 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

2/0 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V, 1000 Foot Reel
Welding cable is designed for use in electric arc-welding machines to power an electrode, a specially designed metal rod, that conducts a charge. The charge carried by the electrode is needed to produce an electric arc, the heat source, between the electrode and the metals being welded.
Also known as: WELD2/0K1000RL

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: Rubber
Material: Copper
Gauge: 2/0
Conductors: 1
Length: 1000 ft
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)